Beli thermo recorder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- T & D Thermo-Hygrometer Recorder Ondotori Chicken With Vinyl Caseatribut:
- Accessories: Temperature and Humidity Sensor (THA -3001)x1 piece, Vinyl Case for thermo-hygrometer recorder
- Vinyl Case Material: PVC
- T&D Bluetooth Compatible Data LoggerDeskripsi:Temperature data logger with Bluetooth(R) function. You can check the latest automatically updated data on your smartphone or tablet and display it in a graph. Collected data is automatically sent to the cloud service "T&D WebStorage". TR43A is a new model that supports temperature and humidity measurement recording. Various improvements have been made, such as improved communication performance and integration of management applications with other models, while maintaining the functions of the current series that allow data to be easily collected on a smartphone/tablet via Bluetooth, displayed in graphs, and shared in the cloud. . Greatly improved the stability and speed of Bluetooth communication. Can be used with the basic management and operation application "T&D Thermo" for smartphones/tablets, and the application "TR4 Report" specialized for report output.*Products whose product numbers include (with calibration company calibration certificate and traceability system diagram) and (with English version calibration certificate) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued. I will. *We do not deliver to private residences (single-family homes or apartment complexes).atribut:
- Accuracy (%): ±5RH
- Communication Interface: Bluetooth4.2
- Data capacity: 8000 pieces x 2ch
- Sensor: THB3001 (included)
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.
- ROTRONIC Humidity DataloggerDeskripsi:The Rotronic compact Data Loggers cover the most important measurement parameters and can measure climatic parameters such as humidity, temperature and ambient pressure. Small in size but accurate and fully compatible with the free evaluation and configuration Software HygroSoft.BL-1D Ambient Pressure and Dew Point Humidity Data LoggerIn addition to humidity and temperature, the BL-1D also logs ambient pressure and dew point.
- TESTO Alat Perekam Data Suhu MiniDeskripsi:Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.atribut:
- Measurement Item: Temperature
- Container protection class: IP65
- Dimensions (mm): 38x18.5x60
- Measurement Temperature Range (°C): -30 to 70
- Minimum Temperature Display (°C): 0.1
- Number of Data Memory: 16000 data
- Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
- Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
- monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)atribut:
- Color: White
- Upper: Synthetic Leather
- Outsole: Single Density PU
- Slip Sole: Anti Static
- Logo Tag: Direct TPR Injection
- Model : Low Cut Slip-On Shoes
- SNI License: Yes
- SNI Number: SNI Number: JPA 009 016.5
- Series: Papua
- Toe Cap: Steel
- Kembla Copper Tube (Pipa Tembaga)atribut:
- Length (m/roll): 15
- Toho Humidity Sensor For Paperless Recorderatribut:
- Cord Legth (m): 2
- Size (mm): 14x85
- Measurement Range (%RH): 0 - 100
- Package Size (mm): 240x130x10
- T & D Temperature Sensor Extension Cableatribut:
- Cable Length (m): 3
- T&D Cloud-enabled temperature and humidity data logger OndotoriDeskripsi:Enterprise mode support Supports wireless LAN connections with WPA2 Enterprise and 802.1X authentication, and meets the security requirements of corporate networks. Suitable for a wide range of uses, from large-scale network environments and situations requiring high security, such as large companies, universities, and government offices, to personal use. The PC software "TR7 for Windows" has been updated to support Bluetooth communication. Settings and recorded data can now be downloaded directly from a PC using Bluetooth communication. We have a lineup of four types of data loggers that can be selected according to the object of measurement. They have basic performance that can be used for various purposes, such as high accuracy, abundant data recording capacity, data backup function in case of power loss, VFC mode for vaccine management, and power saving setting for long-term use.*Products with part numbers including (calibration certificate performed by a calibration company and traceability system diagram included) will be calibrated at a calibration point that meets the standards of an external calibration company based on the ISO quality management system, and will be shipped after the documents are issued.atribut:
- Battery Life: Approximately 5 days to 18 months (depending on transmission interval) * Approximately 10 to 18 months when using power saving setting (12 hours of sleep time)
- Operating Environment: Temperature: -10 to 60°C, Humidity: 90% RH or less (no condensation)
- SEKONIC Thermo-Hygro Recorderatribut:
- Item to be Measured: Temperature (fahrenheit or celsius), relative humidity, dew-point temperature, absolute humidity
- Power Supply: D dry batteryx4 (included for test) or AC adapter (optional)
- Measurement Range (Temperature/Humidity) (°C/%RH): -20 to +80/0 to 100
- Size (mm): 300x105x245
- Measuring Method: Temperature/semiconducting type, Humidity/polymer electrostatic capacity type
- Accessories: Chart paperx1 volume, recording pen (red, blue)x1 volume each
- Accuracy: Temperature/± 1°C, Humidity/±3%
- Samsung HP Galaxy A55Deskripsi:Performance - Processor: Exynos 1480 (4nm) - RAM: 8GB - Storage: 256 GB - Network: 5G Display - Size: 6,6 inch - Technology: Super AMOLED 120Hz (1,000nits) - Resolution: FHD+ - Dimension: 161.1 x 77.4 x 8.2 mm - Weight: 213g Camera - Rear Camera Resolution: 50MP + 12MP + 5MP - Main Camera Auto Focus: Yes - Main Camera IOS: Yes - Zoom: Digital Zoom up to 10x - Front Camera Resolution: 32 MP - Front Camera Auto Focus: Yes - Video Resolution: UHD 4K (3840 x 2160) | @30fps Connectivity - USB Interface: Data cable C to C - USB Version: USB 2.1 - Bluetooth Version: Bluetooth v5.1 Battery - Capacity: 5,000mAh - Charging: 25W Fast Charging Others - On-screen Fingerprint, - eSIM, Samsung Knox Vault - Side Metal Materialatribut:
- Processor: Exynos 1480 (4nm)
- Memory (GB): 8/256
- RAM (Gb): 8
- ROM (GB): 256
- Display (inch): 6.6 (Super AMOLED, 120Hz)
- Camera (MP): Rear Camera: 50 + 12 + 5, Front Camera: 32
- Network: 5G
- AND Thermo-Hygrometer with External Sensoratribut:
- Internal capacity: One
- Order Code: 57377276
- Product Number: AD-5682
- Temperature Measurement Range (°C): 0-50 (internal), -40-70 (external)
- Minimum Display: 0.1 °C / 1% RH
- Humidity Measurement Range: 15-95% RH
- Battery Life (years): Approximately 1 (using alkaline batteries)
- Humidity Measurement Accuracy: ± 5% RH (30-60% RH), ± 10% RH
- Measurement Interval (s): About 10
- Power Supply: 1 AAA
- Temperature Measurement Accuracy (°C): ± 1 (0 to +50)
Daftar Harga thermo recorder Terbaru October 2026
| T & D Temperature Recorder Wireless LAN | Rp5.599.900 |
| T & D Thermo-Hygrometer Recorder Ondotori Chicken With Vinyl Case | Rp7.999.900 |
| T & D Temperature Data Logger | Rp7.299.900 |
| T&D Bluetooth Compatible Data Logger | Rp4.099.900 |
| SATO (Label) Digital Thermohygrometer | Rp969.900 |
| ROTRONIC Humidity Datalogger | Rp5.099.900 |
| TESTO Alat Perekam Data Suhu Mini | Rp2.299.900 |
| monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek) | Rp349.900 |
| Kembla Copper Tube (Pipa Tembaga) | Rp739.900 |
| Toho Humidity Sensor For Paperless Recorder | Rp16.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































%20Digital%20Thermohygrometer/i4P102970652-5.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Khusus/Sepatu%20Safety%20Anti%20Statik/monotaro_id%20Sepatu%20Safety%20Antistatik%20Slip%20Papua%20PU%20(Sepatu%20Proyek)/7zP108415287-2.jpg)
/5iP109062198-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/IMJ%20Wearpack%20Blue/mbP103520803-1.jpg)
/hzP103467647-4.jpg)






/5xP104050213-138.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)